Shop All Security & Flood Lights
This Product is Discontinued
Lithonia Lighting
Floodlight, 150 W High Pressure Sodium (Discontinued)
Mfr # F150SL 120
Zoro # G3167446
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Mounting Location Universal
- Lighting Technology Halogen
- Fixture Rated Life 5000 hr.
- Socket Type Medium
- Width 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # F150SL 120
- Zoro # G3167446
- UPC # 00745973505380
- Country of Origin China
- Category Security & Flood Lights
Dimensions
Width | 8 7/8 in |
Fixture Height | 6 1/2 in |
Fixture Width | 6 1/8 in |
Height | 6 1/2 in |
Fixture Length | 8 7/8 in |
Depth | 6 1/8 in |
Length | 8 7/8 in |
Description
Floodlight, Fixture Wattage 150 W, Voltage 120V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 150W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology High Pressure Sodium, Fixture Mounting Location Universal, Mount Type Knuckle, Height 6 1/2 in, Width 8 7/8 in, Depth 6 1/8 in, Includes Lamp Yes, Suggested Lamp Item No. Mfr. No. LU150/MED/ECO, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, IP Rating IP65, Number of Lightheads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.