Shop All LED Commercial Lights
Lithonia Lighting
Flat Panel, LED, 3500K Color Temp., 4400 lm
Mfr # CPANL 1X4 ALO1 SWW7 M4
Zoro # G3788375
original price:
$118.99
5% off
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Nominal Size - Fixtures 1 ft x 4 ft
- LED Replacement For 2 Lamp T8
- Lighting Technology LED
- Lighting Certification DesignLights Consortium (DLC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # CPANL 1X4 ALO1 SWW7 M4
- Zoro # G3788375
- UPC # 00191848338483
- Country of Origin China
- Category LED Commercial Lights
Dimensions
Nominal Size - Fixtures | 1 ft x 4 ft |
Length | 47 51/64 in |
Width | 11 55/64 in |
Height | 1 1/4 in |
Overall Height | 1 1/4 in |
Overall Length | 47 7/8 in |
Overall Width | 11 7/8 in |
Nominal Size | 1 ft x 4 ft |
Description
1 ft x 4 ft, Lens Shape Flat, 3500K, 4000K, 5000K, 2,400 lm, 3,300 lm, 4,400 lm, 112 lm/W, 118 lm/W, 120 lm/W, LED, LED Replacement For 2 Lamp T8, Sensor Type No Sensor, Max. Fixture Wattage 39 W, Color Rendering Index 80, 120/277V AC, Lighting Certification DesignLights Consortium (DLC), Dimmable Yes, Emergency Battery Backup No, CPANL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASD LIGHTING Floodlight, LED, SMD, 50W, 4000K (ASD-SFL5040)
- ALERA LED Desk Lamp w/Base/Clamp, 5.13"w x 21.75"d x 21.75"h, Black (ALELED902B)
- ETI Downlight Kit, 11W, 800 lm, 5"/6" (53186311)
- LUMARK Cbn Bz, 60W, 5000K, 120-277V (XTOR6BRL)
- LITHONIA LIGHTING LED Parking Garage Light, 5769 lm, 64W (VAP 6000LM PCL MD MVOLT GZ10 50K 90CRI)
- LITHONIA LIGHTING Wraparound Fixture, 24" L, 1967 lm, 4000K (SBL2 LP840)
- LITHONIA LIGHTING Flat Panel, LED, 3500K Color Temp., 6000 lm (CPANL 2X4 ALO6 SWW7 M2)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,4000K (LBL2 LP840)
- LITHONIA LIGHTING LED Striplight, 42W, 5265 lm, 120/277V (ZL1NL485000LMFSTMVOLT40K80CRIWH)
- LITHONIA LIGHTING LED Volumetric Surface Fixture, 4Ft (STL4 48L EZ1 LP835)
- ILB GOLD Replacement, Dtf4Uzdb150Ksp Led Fixture (DTF4UZDB150KSP)
- Lithonia Lighting LED Commercial Lights