Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Fixture, Wraparound (Discontinued)
Mfr # SB432 MV
Zoro # G2751095
Free Shipping & Returns
This Product is Discontinued
Key Features
- Linkable Up To Unlinkable
- IP Rating Not Rated
- Metal Gauge 22
- Lamp Watts - Fixtures 28.0 W
- Footnotes 1,6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # SB432 MV
- Zoro # G2751095
- UPC # 745975083619
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Nominal Height | 2 7/8 in |
Nominal Length | 4 ft |
Length | 48" |
Nominal Width | 14 3/16 in |
Width | 14-3/16" |
Height | 2-7/8" |
Overall Length | 48 in |
Overall Width | 13 3/4 in |
Description
4 ft, Lens Shape Straight Square, Max. Fixture Wattage 32 W, Fluorescent, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, SB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.