Lithonia Lighting

Fixture, Wraparound (Discontinued)


This Product is Discontinued
Shop for all Recessed Troffer Lights

Key Features

  • Lamp Quantity 2
  • Description/Special Features Square-basket wrap, 2 lamp
  • Emergency Battery Backup No
  • Height 2-7/8"
  • Series SB
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Height 2-7/8"
Length 48"
Width 8-5/16"
Nominal Height 2 7/8 in
Nominal Width 8 5/16 in
Nominal Length 4 ft
Overall Length 48 in
Overall Width 8 3/8 in

Description

4 ft, Lens Shape Straight Square, Max. Fixture Wattage 32 W, Fluorescent, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, SB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.