Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Fixture, Wraparound (Discontinued)
Mfr # LB 3 32 MVOLT 1/3 GEB10IS
Zoro # G1938675
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fixture Voltage 120 to 277
- Housing Finish White
- Ballast Type Electronic
- Dimmable No
- Fixture Type Low Profile Wraparound
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # LB 3 32 MVOLT 1/3 GEB10IS
- Zoro # G1938675
- UPC # 784231151112
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Nominal Height | 3 in |
Nominal Length | 4 ft |
Length | 48" |
Width | 15-3/8" |
Nominal Width | 15 3/8 in |
Height | 3" |
Overall Width | 15 3/8 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Beveled Square, Max. Fixture Wattage 96 W, Fluorescent, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, LB
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.