Shop All Wall Bracket Fixtures
Lithonia Lighting
Fixture, Wall Bracket
Mfr # WP 2 32 MVOLT GEB10IS DO
Zoro # G2295072
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Wattage 55
- Lamp Type F32T8
- Dimmable No
- Ballast Type Electronic
- Lamp Watts 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WP 2 32 MVOLT GEB10IS DO
- Zoro # G2295072
- UPC # 784231176306
- Country of Origin Mexico
- Category Wall Bracket Fixtures
Dimensions
Nominal Height | 3 1/4 in |
Nominal Width | 7 1/4 in |
Nominal Length | 4 ft |
Overall Length | 48 in |
Overall Width | 7 1/4 in |
Description
4 ft, Lens Shape Architectural, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Wall, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, WP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S11966 LED HOT SELLING LED ITEMS 10PK (10PAK:WX-U92U-7)
- O.C. WHITE CO O.C. WHITE COMPANY 8 W, LED Magnifier Light (82600-4-B)
- ILC Replacement for Grainger 2f109 replacement light bulb lamp (2F109 GRAINGER)
- PURE GARDEN Solar-Powered 100 Fairy Lights, Warm White (50-LG1010)
- LITHONIA LIGHTING Wall Bracket Fixture (WC 2 25 120 GEB10IS CO S1)
- LITHONIA LIGHTING Pole Bracket, For Round and Square Poles (PUMBA DDBXD U)
- STI Ezpath Series 44+ -Wall Bracket (EZP144W)
- PROGRESS LIGHTING Stem Extension Kit (P8601-78)
- STI Circular Wall Plate Kit Includes Device (EZDP133CWK)
- ZORO SELECT Utility Shelf w/Backsplash, 36x5-3/16In (4WMK2)
- EATON B-LINE Adjustable Box Hanger (BA50)
- Lithonia Lighting Wall Bracket Fixtures