Shop All Wall Bracket Fixtures
This Product is Discontinued
Lithonia Lighting
Fixture, Wall Bracket (Discontinued)
Mfr # WC 2 32 MVOLT GEB10IS
Zoro # G2028616
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Wall or Ceiling
- Emergency Battery Backup No
- Lighting Technology Fluorescent
- Fixture Wattage 47
- Lamp Quantity 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # WC 2 32 MVOLT GEB10IS
- Zoro # G2028616
- UPC # 784231159231
- Country of Origin Mexico
- Category Wall Bracket Fixtures
Dimensions
Nominal Width | 4 5/8 in |
Nominal Height | 4 1/2 in |
Nominal Length | 4 ft |
Overall Width | 4 5/8 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Straight Square, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Ceiling, Wall, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, WC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.