Shop All Wall Bracket Fixtures
This Product is Discontinued
Lithonia Lighting
Fixture, Wall Bracket (Discontinued)
Mfr # W 2 32 MVOLT GEB10IS
Zoro # G3346585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type - Fixtures F32T8
- Lamp Quantity 2
- Series W
- Nominal Height 5 3/16 in
- Description/Special Features Contemporary wall bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # W 2 32 MVOLT GEB10IS
- Zoro # G3346585
- UPC # 784231176177
- Country of Origin Mexico
- Category Wall Bracket Fixtures
Dimensions
Nominal Height | 5 3/16 in |
Nominal Width | 7 in |
Nominal Length | 4 ft |
Overall Width | 7 1/8 in |
Overall Height | 5 1/8 in |
Overall Length | 48 3/8 in |
Description
4 ft, Lens Shape Architectural, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Surface, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.