Shop All Recessed Troffer Lights
This Product is Discontinued
Lithonia Lighting
Fixture, Surface (Discontinued)
Mfr # 2M 4 32 A12 MVOLT 1/4 GEB10IS
Zoro # G0366922
Free Shipping & Returns
This Product is Discontinued
Key Features
- Nominal Size - Fixtures 2 ft x 4 ft
- Height 3 3/4 in
- Lighting Technology Fluorescent
- Ambient Temp. Range 0 Degrees to 104 Degrees F
- Series 2M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # 2M 4 32 A12 MVOLT 1/4 GEB10IS
- Zoro # G0366922
- UPC # 784231163986
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Nominal Size - Fixtures | 2 ft x 4 ft |
Height | 3 3/4 in |
Width | 24 in |
Length | 48 in |
Overall Length | 48 in |
Overall Width | 24 in |
Overall Height | 3 3/4 in |
Nominal Size | 2 ft x 4 ft |
Nominal Length | 48 in |
Description
2 ft x 4 ft, Fluorescent, Bulb Included No, For Bulb Type 32T8, Lamp Quantity 4, Fixture Ballast Type Electronic, Max. Fixture Wattage 128 W, Multi, Dimmable No, Series 2M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.