Shop All Strip Lights
This Product is Discontinued
Lithonia Lighting
Fixture, Strip (Discontinued)
Mfr # Z132MV
Zoro # G1118354
This Product is Discontinued
Key Features
- Housing Finish High Gloss, Baked White Enamel
- Lamp Type F32T8
- Mounting Individual or Row
- Description/Special Features Supplies Medium Level Light
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # Z132MV
- Zoro # G1118354
- UPC # 745976682736
- Country of Origin Mexico
- Category Strip Lights
Dimensions
Nominal Width | 2 3/4 in |
Nominal Length | 4 ft |
Nominal Height | 1 3/4 in |
Overall Length | 48 in |
Overall Height | 1 1/2 in |
Overall Width | 2 1/8 in |
Description
4 ft, Lens Shape No Lens, Max. Fixture Wattage 32 W, Fluorescent, Sensor Type No Sensor, Mounting Style Stem, Surface, Suspended, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, Z
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.