Shop All Strip Lights
This Product is Discontinued
Lithonia Lighting
Fixture, Strip, 19w (Discontinued)
Mfr # C 2 17 MVOLT ACNP
Zoro # G2422305
This Product is Discontinued
Key Features
- Voltage 120/277V
- IP Rating Not Rated
- Fixture Wattage 33
- Ambient Temp. Range 0 Degrees to 104 Degrees F
- Metal Gauge 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # C 2 17 MVOLT ACNP
- Zoro # G2422305
- UPC # 00784231015278
- Country of Origin Mexico
- Category Strip Lights
Dimensions
Nominal Length | 2 ft |
Nominal Width | 4 3/16 in |
Nominal Height | 2 7/8 in |
Overall Length | 24 in |
Overall Width | 4 3/8 in |
Overall Height | 2 in |
Description
2 ft, Lens Shape Tube-Style, Max. Fixture Wattage 34 W, Fluorescent, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.