Lithonia Lighting

Fixture, Roadway, 250w (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Site & Roadway Lighting

Key Features

  • Lamp Included No
  • Voltage 120V AC
  • Fixture Housing Color Gray
  • Mounting Locations Supported Adjustable Slipfitter for 1-5/8" or 2-3/8" O.D. Pipe
  • Lamp Watts 250 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fixture Height 27 in
Width 13 in
Fixture Width 13 in
Height 27 in
Fixture Length 10 in

Description

Parking Lot Light Fixture, Mount Type Arm, Fixture Wattage 250 W, Light Distribution Shape Type III, LED Replacement For 250W MH/HPS, Light Technology High Pressure Sodium, Voltage 120V AC, Height 27 in, Width 13 in, Suggested Lamp Item No. 3APT5, Lamp Watts 250 W, Fixture Housing Color Gray, Fixture Housing Material Die-Cast Aluminum, Max. Operating Temp. 40 Degrees C, Min. Operating Temp. -40 Degrees C, Socket Type Mogul, Suggested Photocell Item No. LC4536C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.