Shop All Recessed Troffer Lights
Lithonia Lighting
Fixture, Low Profile
Mfr # TLB 2 32 MVOLT 1/4 GEB10IS
Zoro # G2553004
product price: $145.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- IP Rating Not Rated
- Lamp Quantity 2
- Lighting Technology Fluorescent
- Description/Special Features Tandem Low-profile wrap
- Linkable Up To Unlinkable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # TLB 2 32 MVOLT 1/4 GEB10IS
- Zoro # G2553004
- UPC # 784231159385
- Country of Origin Mexico
- Category Recessed Troffer Lights
Dimensions
Height | 3" |
Length | 96" |
Nominal Width | 10 in |
Nominal Length | 8 ft |
Width | 10" |
Nominal Height | 3 in |
Overall Height | 3 in |
Overall Length | 96 in |
Overall Width | 15 1/2 in |
Description
8 ft, Lens Shape Beveled Square, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Stem, Surface, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, LB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 60 W , 4PK (40687)
- ILC Replacement for Spectroline Ble-6254s replacement light bulb lamp (BLE-6254S SPECTROLINE)
- ILC Replacement for Sylvania Cf13el/minitwist/5000k/bl replacement light bulb lamp (CF13EL/MINITWIST/5000K/BL SYLVANIA)
- STEELMAN 24-Inch Lighted Inspection Tool (05240A)
- LITHONIA LIGHTING Replacement Lens, F/LB 4 32 MVOLT GEB10IS (D2LB48)
- LITHONIA LIGHTING Volumetric Troffer, 2L, 2x2 (2VT8R 2 17 ADP BINP)
- LITHONIA LIGHTING LED Recessed Troffer, 2 ft x4 ft Size, 55W (STAKS 2X4 ALO6 SWW7)
- LITHONIA LIGHTING Replacement Lens, F/Mfr. No. LB 2 32MV (DLB48)
- LITHONIA LIGHTING LED Flat Panel (CPX 1X4 ALO7 SWW7 M4)
- LITHONIA LIGHTING Recessed Troffer, F4030BX, 78W, 120-277V (2AV G 2 CF40 MDR SMD MVOLT GEB10RS)
- LITHONIA LIGHTING Drywall Grid Adapter Kit, F/2x4ft Troffer (DGA24)
- Lithonia Lighting Recessed Troffer Lights