Shop All Strip Lights
Lithonia Lighting
Fixture, Heavy Duty, T8
Mfr # UNS 2 32 MVOLT GEB10IS
Zoro # G3141643
product price: $89.25
/ea
Free Shipping & Returns
$89.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type F32T8
- Dimmable No
- Fixture Wattage 58
- Lamp Quantity 2
- Fixture Type Strip Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # UNS 2 32 MVOLT GEB10IS
- Zoro # G3141643
- UPC # 784231001240
- Country of Origin Mexico
- Category Strip Lights
Dimensions
Nominal Length | 4 ft |
Nominal Height | 3 in |
Nominal Width | 4 3/8 in |
Overall Width | 4 3/8 in |
Overall Height | 3 in |
Overall Length | 48 in |
Description
4 ft, Lens Shape Tube-Style, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, UNS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE 2155 W, 700 lm Linear Fluorescent Emergency Ballast (LP550M)
- PELICAN Replacement Lens Housing, F/2000-010-240G (8063-941-110)
- ILC Replacement for Sunter Lighting Pl/f27w 6500k replacement light bulb lamp (PL/F27W 6500K SUNTER LIGHTING)
- TCP LED, 5W B11, DIM, 2700K E26, Frost, Blunt Tip (LED5E26B1127KF)
- LITHONIA LIGHTING Pendant Monopoint Splice Box, 6-3/8 in. (IBLPMP)
- LITHONIA LIGHTING Channel Strip Fixture, F32T8,120V (C232 MV)
- LITHONIA LIGHTING Light Fixture, 58W, 120-277V, White (WT8 2 32 MVOLT GEB10IS)
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 6IN 30K 90CRI WL MW)
- LITHONIA LIGHTING Downlight Trim, 9 In.L (RO8 AR)
- LITHONIA LIGHTING LED Surface Mount Disk Light (JSBT 4IN 30K 90CRI WL MW)
- ETI Wrap Light, LED, 2 ft. (54655441)
- Lithonia Lighting Strip Lights