Shop All HID Fixture Accessories
Lithonia Lighting
Fixture Cable, 120V, 7"L, 2 1/4"W, 1 1/4"H
Mfr # OFC 120 12/2G 07 M10
Zoro # G8651174
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reloc, OnePass OFC
- Voltage 120V AC
- For Use With General T8 Troffers, LED Luminaires, Z Series Fluorescent Striplights
- Standards cULus listed, UL Listed
- Width (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OFC 120 12/2G 07 M10
- Zoro # G8651174
- UPC # 191848153864
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Width (In.) | 2 1/4 in |
Length (In.) | 84 in |
Height (In.) | 1 1/4 in |
Overall Length | 7 in |
Overall Width | 2 1/4 in |
Overall Height | 1 1/4 in |
Details
Item | Fixture Cable |
Type | Reloc, OnePass OFC |
Voltage | 120V AC |
For Use With | General T8 Troffers, LED Luminaires, Z Series Fluorescent Striplights |
Standards | cULus listed, UL Listed |
Description/Special Features | Pin and Socket Contacts, Color-Coded Labels, Auto-Latching Springs |
Number of Conductors | 4 |
Accessory Type | Modular Wiring |
Description
For Use With General T8 Troffers, LED Luminaires, Z Series Fluorescent Striplights, 7 in Overall Length, 2 1/4 in Overall Width, 1 1/4 in Overall Height, 120V AC, Number of Conductors 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Lamp, T8 Bulb Shape, 48"Max. Length (F32T8/ADV835 ALTO 30PK)
- ILC Replacement for AH Lighting Lu1000/bt-56 replacement light bulb lamp (LU1000/BT-56 AH LIGHTING)
- LITHONIA LIGHTING LED Linear Strip Light, 2879 lm (CLX L48 3000LM SEFFDLMVOLTGZ1050K80CRIWH)
- SATCO 375 W R40 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4366)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/3G 25 M4)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 480V, 5FT (OCS 480 05 WH M35)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 31FT (OC2 480 12/3G 31 M3)
- LITHONIA LIGHTING Wire Guard, F/C and UN (5 In W) Fixtures (WGCUN NST)
- LITHONIA LIGHTING Converter, OnePassOC, 277V, 4In (OC 277 12/4G M10)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 31FT (OC2 277 12/3G 31 M3)
- LITHONIA LIGHTING Hook, Male, HID Fixture (HKM)
- Lithonia Lighting HID Fixture Accessories