Shop All Exit Signs with Lights
Lithonia Lighting
ExtSgn EmLt, Thrmp, Nic Cad, LED, 2.32W
Mfr # ECBG LED M6
Zoro # G4488321
product price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 5/8 in
- Height 8 1/4 in
- Head Lamps Adjustable No
- Battery Chemistry Nickel Cadmium
- Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ECBG LED M6
- Zoro # G4488321
- UPC # 784231874943
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 5/8 in |
Height | 8 1/4 in |
Letter Size | 6 in |
Depth | 1 7/8 in |
Overall Width | 12 3/4 in |
Overall Height | 8 1/4 in |
Manufacturers Warranty Length | 2 yr |
Text Size | 3/4 in Stroke x 6 in High |
Text Height | 6 in |
Text Stroke Width | 3/4 in |
Overall Depth | 2 in |
Description
Exit Sign with Emergency Lights, Letter Color Green, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWMAN DISPENSERS Glove Box Dispenser - Triple (GL018-0300)
- VGUARD A63C1, Hybrid EVA Disposable Gloves, 4 mil Palm, Hybrid EVA, Powder-Free, S, 2000 PK, Clear (A63C11)
- OCCUNOMIX Hooded Sweatshirt, L, ANSI Class 3 (LUX-HZSWTBX-YL)
- VIKING Viking Journeyman 420D Jacket Green (3305J-XXXL)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.01W (EDG 2 G EL M6)
- LITHONIA LIGHTING Wet Protection Vandal Shield, WPVS SML W (WPVS SML W)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 3.7W (WLTE W 1 G)
- LITHONIA LIGHTING Led Emergency Light (263X65)
- LITHONIA LIGHTING Exit Sign Led Wh 1W 1Pk (269XX0)
- LITHONIA LIGHTING Exit Sign, Alum, Wht, 11 3/8in, 2W (LE S W 2 G EL N)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 15 1/8in, 3W (EDGNY 2 R M4)
- Lithonia Lighting Signs