Shop All Exit Signs with Lights
Lithonia Lighting
ExtSgn EmLt, Thermpl, Nic Cad, LED, 4.3W
Mfr # LHQM LED R HO
Zoro # G1376514
original price:
$129.28
4% off
new price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 9.6
- Lighting Technology LED
- Mounting Universal
- Housing Material - Emergency Lighting and Exit Signs Plastic
- Housing Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LHQM LED R HO
- Zoro # G1376514
- UPC # 745976254322
- Country of Origin Viet Nam
- Category Exit Signs with Lights
Dimensions
Width | 19 1/4 in |
Height | 8 in |
Depth | 2 1/2 in |
Letter Size | 6 in |
Overall Width | 19 1/4 in |
Overall Height | 8 in |
Manufacturers Warranty Length | 5 yr |
Text Height | 6 in |
Text Size | 6 in High |
Recommended Mounting Height | 7 1/2 ft |
Overall Depth | 2 1/2 in |
Description
Exit Sign with Emergency Lights, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 9.6, Number of Lamp Heads 2
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Rescue System, Cable 25 ft (QP-1/25FT)
- MSA SAFETY Rechargeable Lithium Ion Battery Pack (10076109)
- PEAKWORKS Reusable Roof Anchor, Temporary, ANSI, CSA (V8229100)
- GEORGIA BOOT Size 13 Steel Steel Toe Boots, Brown (GB00517 M 130)
- LITHONIA LIGHTING Ext Sgn, Alumnm, Wht, 11 3/8in, 2W (LE S W 1 R EL N)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 2.7W (WLTE W 1 R)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 2.8W (LQM S W 3 G MVOLT EL N SD M6)
- LITHONIA LIGHTING ExtSgn EmLt, Thermopl, Nic Cad, LED, 4.3W (LHQM LED G)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 G 120/277 M6)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 4W (LQM S W 3 G ELN 120/277M6)
- COOPER LIGHTING COOPER LIGHTING Cast Aluminum LED Exit Sign/Battery Backup (CX71SD)
- Lithonia Lighting Signs