Shop All Exit Signs with Lights
Lithonia Lighting
ExtSgn EmLt, Thermopl, Nic Cad, LED, 4.3W
Mfr # LHQM LED G
Zoro # G1402563
original price:
$169.99
27% off
new price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 9.6
- Lighting Technology LED
- Mounting Universal
- Housing Material - Emergency Lighting and Exit Signs Plastic
- Housing Color - Emergency Lighting and Exit Signs White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LHQM LED G
- Zoro # G1402563
- UPC # 745976253950
- Country of Origin Viet Nam
- Category Exit Signs with Lights
Dimensions
Width | 19 1/4 in |
Height | 8 in |
Depth | 2 1/2 in |
Letter Size | 6 in |
Overall Height | 8 in |
Overall Width | 19 1/4 in |
Text Size | 6 in High |
Recommended Mounting Height | 7 1/2 ft |
Overall Depth | 2 1/2 in |
Manufacturers Warranty Length | 5 yr |
Text Height | 6 in |
Description
Exit Sign with Emergency Lights, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Light Source- Emergency Lighting and Exit Signs LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 9.6, Number of Lamp Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, Vinyl, 1 in W x 90 ft. L, Adhesive Mounting, White/Blue (91427)
- BRADY Information Center, Right to Know SDS (121371)
- ALLEGRO INDUSTRIES Wipe Downs For Equipment Pop Up (5001)
- GEARWRENCH Pickup Tl Telescp Mag, 2593 (2593)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/8in, 2W (LE S 1 R)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Wht, 11 3/4in, 1W (LQM S W 3 R 120/277 M6)
- LITHONIA LIGHTING Exit Fixture, Black with Green (EXG LED B EL M6)
- LITHONIA LIGHTING Ext Sgn, Alum, Silv, 13in, 2W (EDGR 2 GMR EL)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Blk, 11 3/4in, 3W (LQM S 3 R 120/277 EL N M6)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 13in, 1.8W (EDG W 1 GW EL SD)
- BIG BEAM Exit Sign, LED, Red Letter Color, 3 Faces, EVRXL2RWWU (EVRXL2RWWU)
- Lithonia Lighting Signs