Shop All HID Fixture Accessories
Lithonia Lighting
Extender Cable, Quick-FlexQE, 120V, 5FT
Mfr # QE120 12/3G05 M10
Zoro # G3496342
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reloc, Quick-Flex QE
- Voltage 120V AC
- For Use With Recessed Ceiling Lighting Systems
- Includes Dust Covers
- Length (In.) 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # QE120 12/3G05 M10
- Zoro # G3496342
- UPC # 745971953763
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length (In.) | 60 in |
Overall Width | 2 3/4 in |
Overall Height | 3/4 in |
Overall Length | 5 in |
Details
Item | Extender Cable |
Type | Reloc, Quick-Flex QE |
Voltage | 120V AC |
For Use With | Recessed Ceiling Lighting Systems |
Includes | Dust Covers |
Standards | UL Listed |
Description/Special Features | Male/female Cable That Provides Additional Length Anywhere In The Quick-Flex(R) System. Three 12 AWG Conductors Plus One 12 AWG Ground |
Number of Conductors | 4 |
Description
For Use With Recessed Ceiling Lighting Systems, 5 in Overall Length, 2 3/4 in Overall Width, 3/4 in Overall Height, 120V AC, Number of Conductors 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/850/E-4PK)
- ILC Replacement for Donsbulbs Hr100a38/a23 replacement light bulb lamp (HR100A38/A23 DONSBULBS)
- CRAFTMADE Bolden 2 Light Convertible semi Flush in Brushed Polished Nickel White Glass (50552-BNK-WG)
- PETZL Rechargeable battery compat. w/headlamps feat. HYBRID CONCEPT design (E99ACA)
- LITHONIA LIGHTING Circuit Selector, OnePassOCS, 480V, 5FT (OCS 480 05 WH M35)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/4G 25 M4)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 9FT (OC2 277 12/4G 09 M10)
- LITHONIA LIGHTING Power Tee, Quick-FlexQPT, 120V, 9FT (QPT120 12/3G09 M10)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/3G 25 M4)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 31FT (OC2 480 12/3G 31 M3)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 9FT (OC2 27712/3G 09 M10)
- Lithonia Lighting HID Fixture Accessories