Shop All HID Fixture Accessories
Lithonia Lighting
Extender Cable, Quick-FlexQE, 120V, 11FT
Mfr # QE120 12/3G11 M10
Zoro # G1723285
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reloc, Quick-Flex QE
- Voltage 120V AC
- For Use With Recessed Ceiling Lighting Systems
- Includes Dust Covers
- Length (In.) 132 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # QE120 12/3G11 M10
- Zoro # G1723285
- UPC # 784231094433
- Country of Origin United States
- Category HID Fixture Accessories
Dimensions
Length (In.) | 132 in |
Overall Length | 11 in |
Overall Width | 2 3/4 in |
Overall Height | 3/4 in |
Details
Item | Extender Cable |
Type | Reloc, Quick-Flex QE |
Voltage | 120V AC |
For Use With | Recessed Ceiling Lighting Systems |
Includes | Dust Covers |
Standards | UL Listed |
Description/Special Features | Male/female Cable That Provides Additional Length Anywhere In The Quick-Flex(R) System. Three 12 AWG Conductors Plus One 12 AWG Ground |
Number of Conductors | 4 |
Accessory Type | Reloc, Quick-Flex |
Description
For Use With Recessed Ceiling Lighting Systems, 11 in Overall Length, 2 3/4 in Overall Width, 3/4 in Overall Height, 120V AC, Number of Conductors 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 50par36/wfl replacement light bulb lamp (50PAR36/WFL GE GENERAL ELECTRIC G.E)
- GE LAMPS LED, 9.5 W, T8, Medium Bi-Pin (G13) (LED8ET8/G/2/850/CVG)
- ILC Replacement for Speedotron 105 Modeling replacement light bulb lamp (105 MODELING SPEEDOTRON)
- ILC Replacement for Fiberstars Hi-111 replacement light bulb lamp (HI-111 FIBERSTARS)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,480V, 25FT (OC2 480 12/2G 25 M4)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/3G 25 M4)
- LITHONIA LIGHTING Converter, OnePassOC, 277V, 4In (OC 277 12/4G M10)
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 15FT (OC2 277 12/4G 15 M5)
- LITHONIA LIGHTING Hook, Male, HID Fixture (HKM)
- LITHONIA LIGHTING Loop, Male, HID Fixture (LPM)
- LITHONIA LIGHTING Tong Hanging Kit, F/UNS, UND, EJS, EJD, PK2 (THUN WWGR J2)
- Lithonia Lighting HID Fixture Accessories