Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sign, Steel, Wht, 14 5/8in, 2W
Mfr # LXNY W 3 R
Zoro # G0533005
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 5/8 in
- Height 10 5/8 in
- Housing Color - Emergency Lighting and Exit Signs White
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
- Number of Faces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # LXNY W 3 R
- Zoro # G0533005
- UPC # 745974325635
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 14 5/8 in |
Height | 10 5/8 in |
Depth | 2 in |
Letter Size | 1 in Stroke x 8 in High |
Text Height | 8 in |
Manufacturers Warranty Length | 5 yr |
Text Stroke Width | 1 in |
Text Size | 1 in Stroke x 8 in High |
Overall Depth | 2 in |
Overall Height | 10 5/8 in |
Overall Width | 14 5/8 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Mirror Scratch-Resistant (873)
- CONDOR Cut Resistant Coated Gloves, 3 Cut Level, Nitrile, XL, 1 PR (29JV53)
- WESTERN PLASTICS Film Stretch EZ Band 3"Cr 3"x90x1000' Clear, PK18 (SBF02)
- LACROSSE Iceman Boot Liner, Size 8, 10 in. H, Blk, PR (904000)
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 14 5/8in, 2W (LXNY W 3 R EL)
- LITHONIA LIGHTING Ext Sgn, Alumin, Blck, 11 3/4in, 3W (LQC 1 G EL N)
- LITHONIA LIGHTING Led Emergency Light (263X65)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 15 1/2in, 3W (LENY 3 R EL)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 13in, 2.8W (EDG 1 G EL M6)
- LITHONIA LIGHTING Combo Exit Fixture, Black/Red (LHQM LED B R M6)
- WESTGATE LEDTFX-2RGB Controller, 44K Remote 30FT, 12V-72W Max, 24V-144W Max .. (LEDTFX-2)
- Lithonia Lighting Exit Signs with Lights