Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Thrmplst, Whte, 12 1/2in, 2.7W
Mfr # WLTE W 1 G EL
Zoro # G5125653
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 1/2 in
- Height 8 1/8 in
- Number of Lamp Heads 0
- Letter Color Green
- Housing Material - Emergency Lighting and Exit Signs Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # WLTE W 1 G EL
- Zoro # G5125653
- UPC # 753573709107
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 1/2 in |
Height | 8 1/8 in |
Depth | 2 1/2 in |
Letter Size | 6 in High |
Text Height | 6 in |
Overall Width | 12 1/2 in |
Text Stroke Width | 3/4 in |
Overall Depth | 2 1/2 in |
Overall Height | 8 1/8 in |
Manufacturers Warranty Length | 5 yr |
Text Size | 3/4 in Stroke x 6 in High |
Description
Exit Sign, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Eye Wash Sign, 7" Height, 10" Width, Plastic, Rectangle, English, Spanish (SBMFSD928MVP)
- SELLSTROM Reusable Non-Allergenic polymer Ear Plugs, Bell Shape, 25 dB, High Visibility Green (S23430)
- WERMA Audible Alarm, 28 mm, 115 to 230V AC/DC (10700060)
- BRADY Portable Label Printer Kit, BMP51 Series, Single Color Capability (BMP51-KIT-LS)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 17 3/8in, 3W (EDGRNY 1 R EL)
- LITHONIA LIGHTING Exit Sign Led Wh 1W 1Pk (269XX0)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 13in, 1.8W (EDG W 1 GW EL SD)
- LITHONIA LIGHTING ExtSgn EmLt, Thermop, Nic Cad, LED, 4.3W (LHQM LED R)
- LITHONIA LIGHTING ACUITY LITHONIA Steel LED Exit Sign with Emergency Lights (LHXNY W 1 R)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/8in, 4W (LE S 2 R EL N SD)
- LITHONIA LIGHTING ACUITY LITHONIA LED Exit Sign/ Battery Backup (EDGNY 2 R EL M4)
- Lithonia Lighting Exit Signs with Lights