Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Thrmplst, Blk, 11 3/4in, 1W
Mfr # LQM S 3 R 120/277 M6
Zoro # G0627627
original price:
$60.79
7% off
new price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Height 7 5/8 in
- Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
- Lighting Technology LED
- Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LQM S 3 R 120/277 M6
- Zoro # G0627627
- UPC # 784231183113
- Country of Origin Viet Nam
- Category Exit Signs with Lights
Dimensions
Width | 11 3/4 in |
Height | 7 5/8 in |
Letter Size | 3/4 in Stroke x 6 in High |
Depth | 1 5/16 in |
Overall Width | 11 3/4 in |
Manufacturers Warranty Length | 5 yr |
Text Height | 6 in |
Text Stroke Width | 3/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Height | 7 5/8 in |
Overall Depth | 2 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Black, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1952L)
- LYLE Notice Sign, 7 in x 10 in, Aluminum (U1-1008-NA_10x7)
- ULTRATECH Containment Pool, 100 gal, 12 In H (8102)
- PROPPER BDU Patrol Cap, Cotton, Black, M (F550555001M)
- LITHONIA LIGHTING Ext Sgn, Alum, Black, 11 3/8in, 2W (LE S 2 R)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/4in, 3W (LQC 2 R EL N)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 2.7W (WLTE W 1 R EL)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Blk, 11 3/4in, 3W (LQM S 3 R 120/277 EL N M6)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silver, 15 1/8in, 3W (EDGNY 1 R)
- LITHONIA LIGHTING Ext Sgn, Alum, Silv, 13in, 3W (EDGR 2 RMR EL)
- BIG BEAM Edg-Lt ExtSgn, Steel, Wht, 15 3/8in, 14W (ERXL1WRCR)
- Lithonia Lighting Exit Signs with Lights