Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Thermplst, Wht, 11 3/4in, 1W
Mfr # LQM S W 3 R 120/277 M6
Zoro # G3463162
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/4 in
- Height 7 5/8 in
- Housing Color - Emergency Lighting and Exit Signs White
- Housing Material - Emergency Lighting and Exit Signs Plastic
- Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LQM S W 3 R 120/277 M6
- Zoro # G3463162
- UPC # 784231011508
- Country of Origin Viet Nam
- Category Exit Signs with Lights
Dimensions
Width | 11 3/4 in |
Height | 7 5/8 in |
Depth | 2 in |
Letter Size | 3/4 in Stroke x 6 in High |
Text Size | 3/4 in Stroke x 6 in High |
Manufacturers Warranty Length | 5 yr |
Overall Height | 7 5/8 in |
Overall Width | 11 3/4 in |
Overall Depth | 2 in |
Text Stroke Width | 3/4 in |
Text Height | 6 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- AZUSA SAFETY All Purpose Brown Jersy Gloves, L (12 PR/PK) (C47100)
- TIMBERLAND PRO 6-Inch Work Boot, M, 10 1/2, Brown, PR (TB152562214)
- BAFFIN Knee Boots, Size 9, 13" H, Green, Plain, PR (8562-0000-394)
- LITHONIA LIGHTING Led Exit Unit Combo Red (186HU9)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alumnm, Silv, 13in, 2.8W (EDG 1 G M6)
- LITHONIA LIGHTING ExtSgn EmLt, Thermpl, Nic Cad, LED, 4.3W (LHQM LED R HO)
- LITHONIA LIGHTING Exit Sign, Green Letter, LED (EDG 1 G EL SD)
- LITHONIA LIGHTING Combo Exit Fixture, Black/Green (LHQM LED B G M6)
- LITHONIA LIGHTING ACUITY BRANDS Exit Sign, NiCad Battery Backup, 1 Panel (LE S 1 G EL N SD)
- GLOBAL INDUSTRIAL Surface Mount LED Edge Lit Exit Sign, Red Letters w/ Nickel-Cadmium Battery Backup, UL (500785)
- Lithonia Lighting Signs