Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Steel, Wht, 14 5/8in, 2W
Mfr # LXNY W 3 R EL
Zoro # G0989186
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14 5/8 in
- Height 10 5/8 in
- Optional Guard 4YFV2
- Background Color White
- Housing Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LXNY W 3 R EL
- Zoro # G0989186
- UPC # 745974326915
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 14 5/8 in |
Height | 10 5/8 in |
Depth | 2 in |
Letter Size | 1 in Stroke x 8 in High |
Overall Height | 10 5/8 in |
Text Height | 8 in |
Manufacturers Warranty Length | 5 yr |
Text Stroke Width | 1 in |
Overall Width | 14 5/8 in |
Overall Depth | 2 in |
Text Size | 1 in Stroke x 8 in High |
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Boat Shoes, Steel, 6-1/2M, PR (RK676)
- SIGNMISSION Safety Sign, OSHA WARNING, 5" Height, 7" Width, Electrical Hazard Authorized, Landscape (OS-WS-D-57-L-12584)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 36 34)
- DUPONT Disp Frock, Tyvek, White, XL, PK30 (IC270BWHXL003000)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Whte, 12 1/2in, 2.7W (WLTE W 1 G EL)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/4in, 3W (LQC 2 R EL N)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 15 1/8in, 3W (EDGNY 1 R EL)
- LITHONIA LIGHTING Ext Sign, Alum, Blk, 11 3/8in, 2W (LE S 2 R EL N)
- LITHONIA LIGHTING Combo Exit Fixture, Black/Red (LHQM LED B R M6)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 14 5/8in, 2.8W (EDG 2 G M6)
- WESTGATE LEDTFX-2RGB Controller, 44K Remote 30FT, 12V-72W Max, 24V-144W Max .. (LEDTFX-2)
- Lithonia Lighting Exit Signs with Lights