Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Alumnm, Wht, 13 7/8in, 2W
Mfr # LV S W 2 R 120/277 UM 4X
Zoro # G5118939
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lighting Technology LED
- Housing Material - Emergency Lighting and Exit Signs Aluminum
- Mounting Universal
- Housing Color - Emergency Lighting and Exit Signs White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LV S W 2 R 120/277 UM 4X
- Zoro # G5118939
- UPC # 745979864467
- Country of Origin Mexico
- Category Exit Signs with Lights
Dimensions
Width | 13 7/8 in |
Height | 8 1/2 in |
Depth | 4 1/4 in |
Letter Size | 3/4 in Stroke x 6 in High |
Manufacturers Warranty Length | 5 yr |
Text Height | 6 in |
Overall Height | 8 1/2 in |
Overall Width | 13 7/8 in |
Text Stroke Width | 3/4 in |
Overall Depth | 4 1/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Description
Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Scratch-Resistant (S4412)
- TINGLEY RUBBER SZ9 BLK PVC Sock Boots (31161.09)
- CONDOR High-Visibility Vest, ANSI Class 2, U-Block, Solid Polyester, Hook-and-Loop, Lime, Size 2XL/3XL (53YN42)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-7)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 15 1/8in, 3W (EDGNY 2 R M4)
- LITHONIA LIGHTING ExtSgn EmLt, Thrmp, Nicl Cad, LED, 2.32W (ECBR LED M6)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Wht, 11 3/4in, 1W (LQM S W 3 R 120/277 M6)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13in, 2.8W (EDG 1 R EL M6)
- LITHONIA LIGHTING Exit Sign w/Emergency Light, LED, 120/277V (LHQM LED G HO M6)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 13 7/8in, 2W (LV S 2 R 120/277 UM 4X)
- COMPASS Exit Sign with Emergency Lights, 19-1/4"W (CCRHOSQ)
- Lithonia Lighting Signs