Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Alum, Whte, 13 7/8in, 2W
Mfr # LV S W 2 G 120/277 UM 4X
Zoro # G5118878
original price:
$721.33
17% off
new price: $597.99
/ea
Free Shipping & Returns
$597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lighting Technology LED
- Housing Material - Emergency Lighting and Exit Signs Aluminum
- Mounting Universal
- Housing Color - Emergency Lighting and Exit Signs White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LV S W 2 G 120/277 UM 4X
- Zoro # G5118878
- UPC # 745979919983
- Country of Origin Mexico
- Category Exit Signs with Lights
Dimensions
Width | 13 7/8 in |
Height | 8 1/2 in |
Letter Size | 3/4 in Stroke x 6 in High |
Depth | 4 1/4 in |
Overall Width | 13 7/8 in |
Overall Depth | 4 1/4 in |
Manufacturers Warranty Length | 5 yr |
Text Size | 3/4 in Stroke x 6 in High |
Text Stroke Width | 3/4 in |
Text Height | 6 in |
Overall Height | 8 1/2 in |
Description
Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC KNIT STOCKING CAP - CERT (C2220)
- MCR SAFETY Safety Glasses, Clear Anti-Scratch (CL419)
- DELTA PLUS Quattro(TM) Reusable Foam Ear Plugs, Flanged Shape, 25 dB, Blue, 50 PK (EP-402)
- IMPACTO Knee Pads, Hard Shell, Foam, PR (84000000001)
- LITHONIA LIGHTING ExtSgn EmLt, Thrmp, Nicl Cad, LED, 2.32W (ECBR LED M6)
- LITHONIA LIGHTING Combo Exit Fixture, Black/Red (LHQM LED B R M6)
- LITHONIA LIGHTING Exit Sign, Red Letter, LED (EDG 1 R EL SD)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 G 120/277 M6)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 15 1/2in, 3W (LENY 3 R EL)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/8in, 4W (LE S 2 R EL N SD)
- TCP LED, Emergency Light, White Housing SQ (LEDWEL)
- Lithonia Lighting Signs