Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Alum, Wht, 13in, 1.8W
Mfr # EDG W 1 GW EL SD
Zoro # G5118902
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lighting Technology LED
- Housing Material - Emergency Lighting and Exit Signs Plastic
- Mounting Universal
- Housing Color - Emergency Lighting and Exit Signs White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EDG W 1 GW EL SD
- Zoro # G5118902
- UPC # 190887336498
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 13 in |
Height | 11 1/8 in |
Depth | 4 5/16 in |
Letter Size | 3/4 in Stroke x 6 in High |
Manufacturers Warranty Length | 5 yr |
Overall Height | 11 1/8 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Width | 13 in |
Text Stroke Width | 3/4 in |
Text Height | 6 in |
Overall Depth | 3 in |
Description
Exit Sign, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 5, R, Black, Composite, PR (12416)
- ELECTROMARK Lockout Tag, Black/Red/White, Labels/Roll: 200 (Y604448)
- KONG USA Back-Up Lifeline, 50' (9VP000015KK)
- 3M Versaflo™ M-Series Standard Outer Shroud (M-445)
- LITHONIA LIGHTING Ext Sgn, Alum, White, 13 7/8in, 2W (LV S W 1 R 120/277)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 1W (LQM S W 3 R ELN 120/277M6)
- LITHONIA LIGHTING Exit Sign, Green Letter, LED (EDG 1 G EL SD)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 15 1/8in, 3W (EDGNY 1 R EL)
- LITHONIA LIGHTING LED Ext Sgn, Plst, Wht, 11 5/8in, 1W (EXRG EL)
- LITHONIA LIGHTING Edg-Lt Ext Sgn, Alum, Silv, 13in, 2.8W (EDG 1 R M6)
- NICOR LIGHTING Nicor Lighting EXL2-10UNV-AL-MR-R-2 12.75 in. Edge Lit LED Emergency Exit Sign; Mirrored & Red (EXL2-10UNV-AL-MR-R-2)
- Lithonia Lighting Signs