Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Alum, Silv, 13in, 3W
Mfr # EDGR 2 RMR EL
Zoro # G5068161
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lighting Technology LED
- Mounting Recessed
- Housing Material - Emergency Lighting and Exit Signs Plastic
- Housing Color - Emergency Lighting and Exit Signs Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EDGR 2 RMR EL
- Zoro # G5068161
- UPC # 745975265022
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 13 in |
Height | 8 in |
Depth | 1 3/4 in |
Letter Size | 3/4 in Stroke x 6 in High |
Overall Depth | 1 3/4 in |
Text Height | 6 in |
Text Stroke Width | 3/4 in |
Overall Width | 13 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Height | 8 in |
Manufacturers Warranty Length | 5 yr |
Description
Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Clear, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, 2XL, 1 PR (11-318)
- NEESE Outerwear Sani Light 77 Bib Trouser-Yel-2X (77001-12-1-YEL-2X)
- RADIANS Gloves Hi Vis Work Glv w/TPR and Padded Palm-L PR (RWG23L)
- JACKSON SAFETY Anthem Series Face Shield Kits (14957)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 3.4W (WLTE W 2 G EL)
- LITHONIA LIGHTING ExtSgn EmLt, Thermpl, Nic Cad, LED, 4.3W (LHQM LED R HO)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alumnm, Silv, 13in, 2.8W (EDG 1 G M6)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 4W (LQM S W 3 G ELN 120/277M6)
- LITHONIA LIGHTING Exit Fixture, Black with Green (EXG LED B EL M6)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 17 3/8in, 1W (EDGRNY 2 R EL)
- PROGRESS LIGHTING PETPE-UR-30 LED Emergency Exit Sign (PETPE-UR-30)
- Lithonia Lighting Exit Signs with Lights