Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Alum, Blk, 15 1/2in, 2W
Mfr # LENY 3 R
Zoro # G1544277
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 1/2 in
- Height 10 1/2 in
- Voltage - Emergency Lighting and Exit Signs 120/277
- Letter Color Red
- Housing Color - Emergency Lighting and Exit Signs Black/Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LENY 3 R
- Zoro # G1544277
- UPC # 745974326977
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 15 1/2 in |
Height | 10 1/2 in |
Depth | 1 3/4 in |
Letter Size | 1 in Stroke x 8 in High |
Overall Height | 10 1/2 in |
Text Stroke Width | 1 in |
Text Size | 1 in Stroke x 8 in High |
Text Height | 8 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 15 1/2 in |
Overall Depth | 1 3/4 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1 or 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Black/Silver, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 TDU Pant, Multicam, L R (74350)
- MONTOUR LINE Sign Frame Floor Standing 14 x 22 in. V Satin Brass Steel (FS200-1422-V-SB)
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161414)
- DUPONT Tyvek 400 Disp. Lab Coat, 3XL, White, PK30 (TY210SWH3X003000)
- LITHONIA LIGHTING ExtSgn EmLt, Thermopl, Nic Cad, LED, 4.3W (LHQM LED G)
- LITHONIA LIGHTING LED Ext Sgn, Plst, Wht, 11 5/8in, 1W (EXRG EL)
- LITHONIA LIGHTING Exit Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 R MVOLT EL N SD M6)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/8in, 4W (LE S 2 R EL N SD)
- LITHONIA LIGHTING Lithonia Lighting® LED Exit Sign Combo Unit W/ Remote Capacity & Square Lamp Heads, White (ECRG-HO-SQ-M6)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Wht, 11 3/4in, 1W (LQM S W 3 R 120/277 M6)
- LITHONIA LIGHTING Exit Sign, Green Letter, LED (EDG 1 G EL SD)
- Lithonia Lighting Exit Signs with Lights