Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Alum, Blk, 13 7/8in, 2W
Mfr # LV S 2 R 120/277 UM 4X
Zoro # G5118850
original price:
$708.39
11% off
new price: $626.99
/ea
Free Shipping & Returns
$626.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lighting Technology LED
- Housing Material - Emergency Lighting and Exit Signs Aluminum
- Mounting Universal
- Housing Color - Emergency Lighting and Exit Signs Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LV S 2 R 120/277 UM 4X
- Zoro # G5118850
- UPC # 745980105238
- Country of Origin Mexico
- Category Exit Signs with Lights
Dimensions
Width | 13 7/8 in |
Height | 8 1/2 in |
Letter Size | 3/4 in Stroke x 6 in High |
Depth | 4 1/4 in |
Text Stroke Width | 3/4 in |
Overall Height | 8 1/2 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Depth | 4 1/4 in |
Overall Width | 13 7/8 in |
Manufacturers Warranty Length | 5 yr |
Text Height | 6 in |
Description
Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Black, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter A Satin Nickel 4" (RL4A-15)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.37x18 ft, Wht/Blk Print (18443)
- NOTRAX Antifatigue Mat, Diamond Plate, 2 ft x 3 ft, 1/2 in Thick, Black with Yellow Border, PVC Foam (419S0035BY)
- NMC Caution Keep Gate Closed Sign, C534PB (C534PB)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 3.4W (WLTE W 2 G EL)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 17 3/8in, 3W (EDGRNY 1 R M4)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/8in, 2W (LE S 1 R)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 3.7W (WLTE W 1 G)
- LITHONIA LIGHTING Ext Sgn, Alumnm, Blck, 11 3/4in, 3W (LQC 1 R EL N)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 15 1/8in, 3W (EDGNY 1 R EL)
- ISOLITE Self-Luminous Exit Sign, 20 yr., 1 Face, SLX60-S-R-20-WH-U (SLX60-S-R-20-WH-U)
- Lithonia Lighting Exit Signs with Lights