Shop All Exit Signs with Lights
Lithonia Lighting
Ext Sgn, Alum, Blk, 13 7/8in, 1W
Mfr # LV S 1 R 120/277 EL N UM 4X
Zoro # G2514346
original price:
$491.00
19% off
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 7/8 in
- Height 8 5/8 in
- Emergency Back Up Battery Yes
- Voltage - Emergency Lighting and Exit Signs 120/277
- Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # LV S 1 R 120/277 EL N UM 4X
- Zoro # G2514346
- UPC # 784231000564
- Country of Origin Mexico
- Category Exit Signs with Lights
Dimensions
Width | 13 7/8 in |
Height | 8 5/8 in |
Depth | 3 in |
Letter Size | 3/4 in Stroke x 6 in High |
Manufacturers Warranty Length | 5 yr |
Overall Height | 8 3/4 in |
Overall Width | 13 7/8 in |
Overall Depth | 3 in |
Text Size | 3/4 in Stroke x 6 in High |
Text Height | 6 in |
Text Stroke Width | 3/4 in |
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Black, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, 3/4 Dip Coverage, Blue/White, M, PR (97980M)
- CONDOR Entrance Mat, Blue, 2 ft. W x 3 ft. L (36VK29)
- ERB SAFETY Safety Glasses, Blk Frame, Brown, Polarized, Brown Smoke Polarized Scratch-Resistant (18617)
- 2W INTERNATIONAL High Viz Orange/Black Reversible Bomber Jacket, 2X-Large, Class 3 (330C-3 2XL)
- LITHONIA LIGHTING Edg-Lt Ext Sgn, Alum, Silv, 13in, 2.8W (EDG 1 R M6)
- LITHONIA LIGHTING Ext Sgn, Alum, Silv, 13in, 2W (EDGR 2 GMR EL)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alumnm, Silv, 13in, 2.8W (EDG 1 G M6)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/8in, 4W (LE S 2 R EL N SD)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.01W (EDG 2 G EL M6)
- LITHONIA LIGHTING Ext Sign, Alum, Black, 11 3/8in, 2W (LE S 1 R EL N)
- COMPASS LED Lighted Exit Sign, Wht, Plastic, 7-1/5 (CARG)
- Lithonia Lighting Signs