Shop All Exit Signs with Lights
This Product is Discontinued
Lithonia Lighting
Exit Sign with Emergency Lights, 16 in W, 7 1/4 in H (Discontinued)
Mfr # ECC R M6
Zoro # G6881773
This Product is Discontinued
Key Features
- Width 16 in
- Height 7 1/4 in
- Depth 4 21/64 in
- Number of Faces 1 or 2
- Lamp Head Light Source - Emergency Lighting and Exit Signs LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ECC R M6
- Zoro # G6881773
- UPC # 191848035597
- Country of Origin Unknown
- Category Exit Signs with Lights
Dimensions
Width | 16 in |
Height | 7 1/4 in |
Depth | 4 21/64 in |
Letter Size | 6 in |
Overall Depth | 4 1/4 in |
Manufacturers Warranty Length | 2 yr |
Text Size | 6 in High |
Overall Width | 16 in |
Text Height | 6 in |
Overall Height | 7 1/4 in |
Description
Exit Sign,Red Letter Color,LED,16" W
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.