Shop All Exit Signs with Lights
Lithonia Lighting
Exit Sign w/Emergency Light, LED, 120/277V
Mfr # LHQM LED G HO M6
Zoro # G103541520
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Head Location Side
- Maximum Operating Temperature 104 Degrees F
- Voltage 120/277V AC
- Housing Material Plastic
- Recommended Single Fixture Spacing 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LHQM LED G HO M6
- Zoro # G103541520
- UPC # 00745976254469
- Country of Origin Viet Nam
- Category Exit Signs with Lights
Dimensions
Overall Height | 8 in |
Manufacturers Warranty Length | 5 yr Limited |
Recommended Mounting Height | 7 1/2 ft |
Overall Width | 19 1/4 in |
Description
Exit Combo with 2 Lamp Heads, Green Letters and High Output Battery
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Labcoat, Snap Front, 2 Pockets, PK30 (TY211SWHXL003000)
- HY-KO 3In Black Vinyl Number 8, 10PK (A30408)
- SCHNEIDER ELECTRIC Siren, 24VDC, 0.400 AC, White (XVS14BMW)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Black w Yellow Stripe 2x 30' (SGT-BYS-33)
- LITHONIA LIGHTING Ext Sgn, Alumnm, Wht, 11 3/8in, 2W (LE S W 1 R EL N)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 15 1/2in, 3W (LENY 3 R EL)
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 12 1/2in, 2W (LX W 3 R)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 14 5/8in, 2.8W (EDG 2 G M6)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 13 7/8in, 2W (LV S 2 R 120/277 UM 4X)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.01W (EDG 2 G EL M6)
- LITHONIA LIGHTING Ext Sgn, Thrmplstc, Wht, 12 1/2in, 2.7W (WLTE W 1 R)
- Lithonia Lighting Signs