Shop All Exit Signs with Lights
Lithonia Lighting
Exit Sign, LED, 2" D, 7-5/8" H, 11-3/4" W
Mfr # LQM S W 3 R MVOLT EL N SD AELR M6
Zoro # G008273854
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 11 3/4 in
- Text Color Red
- Manufacturers Warranty Length 5 yr
- Diagnostic Testing Function Self Diagnostics
- Voltage 120/277 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LQM S W 3 R MVOLT EL N SD AELR M6
- Zoro # G008273854
- UPC # 00196182383083
- Country of Origin Mexico
- Category Exit Signs with Lights
Dimensions
Overall Width | 11 3/4 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 7 5/8 in |
Overall Depth | 2 in |
Description
Exit Sign, Number of Faces 1, Lighting Technology LED, Battery Chemistry Nickel Cadmium, Fixture Wattage 1 W, Background Color White
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 12 Men's Composite Work Shoe, Black/Gray (196311079320)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Flat Black Coarse-Roll (FBC.0360.R)
- MCR SAFETY Gloves, XL, PK12 (92718NFXL)
- ERB SAFETY Bump Cap, Blue, Fits Hat Size Standard (19116)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 2.7W (WLTE W 1 R EL)
- LITHONIA LIGHTING Ext Sgn, Alum, Blck, 11 3/4in, 2W (LQC 2 G EL N)
- LITHONIA LIGHTING Wet Protection Vandal Shield, WPVS LRG W (WPVS LRG W)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silver, 15 1/8in, 3W (EDGNY 1 R)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 2.8W (LQM S W 3 G MVOLT EL N SD M6)
- LITHONIA LIGHTING Exit Sgn, Alum, Blk, 11 3/8in, 2W (LE S 1 R EL N SD)
- LITHONIA LIGHTING Ext Sgn, Alumnm, Wht, 11 3/8in, 2W (LE S W 1 R EL N)
- Lithonia Lighting Signs