Shop All Exit Signs with Lights
Lithonia Lighting
Exit Sign, Green Letter, LED
Mfr # EDG 1 G EL SD
Zoro # G5244187
original price:
$266.41
12% off
new price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 in
- Height 11 1/8 in
- Includes Canopy
- Housing Material - Emergency Lighting and Exit Signs Plastic
- Depth 4 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EDG 1 G EL SD
- Zoro # G5244187
- UPC # 745974509936
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 13 in |
Height | 11 1/8 in |
Depth | 4 5/16 in |
Letter Size | 3/4 in Stroke x 6 in High |
Text Stroke Width | 3/4 in |
Overall Depth | 3 in |
Overall Height | 11 1/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 13 in |
Text Height | 6 in |
Text Size | 3/4 in Stroke x 6 in High |
Description
Exit Sign, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs Clear, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, HPT, S, 1 PR (N9690S)
- ANSELL Electrical Gloves, Class 2, Black, Sz 12, PR (CLASS 2 B 14)
- JUSTIN ORIGINAL WORKBOOTS Size 9 1/2 Men's Western Boot Steel Boots, Brown (SE4340)
- CONDOR Disinfecting Mat, Tan, 3 ft. 3" L (30CL75)
- LITHONIA LIGHTING Exit Sign, Alum, Wht, 11 3/8in, 2W (LE S W 2 G EL N)
- LITHONIA LIGHTING Ext Sgn, Alum, Blck, 11 3/4in, 2W (LQC 2 G EL N)
- LITHONIA LIGHTING Exit Sign Led Wh 1W 1Pk (269XX0)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.8W (EDG 2 R M6)
- LITHONIA LIGHTING Ext Sgn, Alumnm, Wht, 11 3/8in, 2W (LE S W 1 R EL N)
- LITHONIA LIGHTING Wet Protection Vandal Shield, WPVS SML W (WPVS SML W)
- NUVO Red Combo Exit Sign/Light - 90min Backup - Dual Head - 120/277V (67/121)
- Lithonia Lighting Signs