Shop All Exit Signs with Lights
Lithonia Lighting
Exit Sign, Alum, Wht, 11 3/8in, 2W
Mfr # LE S W 2 G EL N
Zoro # G3291556
original price:
$320.10
25% off
new price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/8 in
- Height 7 7/8 in
- Housing Material - Emergency Lighting and Exit Signs Aluminum
- Letter Size 3/4 in Stroke x 6 in High
- Warranty 5 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # LE S W 2 G EL N
- Zoro # G3291556
- UPC # 820476202551
- Country of Origin Mexico
- Category Exit Signs with Lights
Dimensions
Width | 11 3/8 in |
Height | 7 7/8 in |
Letter Size | 3/4 in Stroke x 6 in High |
Depth | 1 3/4 in |
Overall Width | 11 3/8 in |
Overall Height | 7 7/8 in |
Overall Depth | 1 3/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Text Height | 6 in |
Manufacturers Warranty Length | 5 yr |
Text Stroke Width | 3/4 in |
Description
Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Asmold Airsol Anti-Fatigue Insoles - B Shoe Women 7-8.5 (ASMOLDB)
- KLEEN HANDLER Heavy Duty Vinyl Dishwashing Apron, Black (BLKH-HDS-PVC-AP1BK)
- BRADY Spill Kit, Chem/Hazmat, Yellow (SKH-55)
- TAPCO Vertical Traffic Signal Light (143468)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 17 3/8in, 3W (EDGRNY 1 R EL)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 13in, 2.8W (EDG 1 G EL M6)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 13in, 3W (EDG W 1 RW EL SD)
- LITHONIA LIGHTING Wet Protection Vandal Shield, WPVS SML W (WPVS SML W)
- LITHONIA LIGHTING Ext Sgn, Thermplst, Whte, 12 1/2in, 3.4W (WLTE W 2 R)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 13in, 1.8W (EDG W 1 GW EL SD)
- GLOBAL EQUIPMENT Combo LED Emergency Exit Sign, Red Letters, Ceiling Wall Mount (JLEC2RW)
- Lithonia Lighting Exit Signs with Lights