Shop All Exit Signs with Lights
This Product is Discontinued
Lithonia Lighting
Exit Sign, 3.8W, Red, 2 Faces (Discontinued)
Mfr # EXR EL
Zoro # G4311745
This Product is Discontinued
Key Features
- Width 11 5/8 in
- Height 7 1/2 in
- Emergency Back Up Battery Yes
- Voltage 120/277 V AC
- Emergency Illumination Time 90 min
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EXR EL
- Zoro # G4311745
- UPC # 784231874738
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 11 5/8 in |
Height | 7 1/2 in |
Letter Size | 6 in High |
Depth | 1 5/8 in |
Overall Height | 7 1/4 in |
Manufacturers Warranty Length | 2 yr |
Text Stroke Width | 3/4 in |
Text Height | 6 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Width | 11 5/8 in |
Overall Depth | 1 5/8 in |
Description
Exit Sign, Letter Color Red, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0, Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.