Shop All Exit Signs with Lights
Lithonia Lighting
Exit Sgn, Alum, Blk, 11 3/8in, 2W
Mfr # LE S 1 R EL N SD
Zoro # G1977902
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 3/8 in
- Height 7 7/8 in
- Warranty 5 yr
- Lighting Technology LED
- Mounting Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # LE S 1 R EL N SD
- Zoro # G1977902
- UPC # 753573753780
- Country of Origin Mexico
- Category Exit Signs with Lights
Dimensions
Width | 11 3/8 in |
Height | 7 7/8 in |
Depth | 1 3/4 in |
Letter Size | 3/4 in Stroke x 6 in High |
Overall Height | 7 7/8 in |
Overall Width | 11 3/8 in |
Text Stroke Width | 3/4 in |
Manufacturers Warranty Length | 5 yr |
Text Height | 6 in |
Overall Depth | 1 3/4 in |
Text Size | 3/4 in Stroke x 6 in High |
Description
Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Black/Silver, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Caut Tag, 5-7/8 x 3-3/8 In, Bk/Yel, PK25 (TSS102PTP)
- TINGLEY RUBBER Tingley 2300 Hi-Top Work Rubber Overshoes, Black, Cleated Outsole, Large (2300.LG)
- LYLE Facility Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU6-0008-NP_10X7 (LCU6-0008-NP_10X7)
- CELLUCAP Disposable Lab Coat, Orange, S, PK30 (6509ORS)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 17 3/8in, 3W (EDGRNY 1 R EL)
- LITHONIA LIGHTING ExtSgn EmLt, Thermopl, Nic Cad, LED, 4.3W (LHQM LED G)
- LITHONIA LIGHTING Exit Sign, Green Letter, LED (EDG 1 G EL SD)
- LITHONIA LIGHTING Ext Sgn, Alum, Blck, 11 3/4in, 3W (LQC 1 R)
- LITHONIA LIGHTING LED Ext Sgn, Plst, Wht, 11 5/8in, 3.1; 3.2W (EXRG)
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 12 1/2in, 2W (LX W 3 R)
- BEGHELLI LED Edge-lit Exit Sign, OL2SALG1CCR-120277V (OL2SALG1CCR-120277V)
- Lithonia Lighting Signs