Shop All HID Fixture Reflectors
This Product is Discontinued
Lithonia Lighting
Enclosed Aluminum Reflector, Enclosed (Discontinued)
Mfr # E17 U
Zoro # G2615742
Free Shipping & Returns
This Product is Discontinued
Key Features
- Reflector Type Enclosed
- Refractor/Reflector Material Aluminum
- Width 17 7/8 in
- Series TE
- Lens Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # E17 U
- Zoro # G2615742
- UPC # 784231081181
- Country of Origin United States
- Category HID Fixture Reflectors
Dimensions
Width | 17 7/8 in |
Height | 17 3/8 in |
Overall Height | 24 3/8 in |
Overall Length | 17 7/8 in |
Overall Width | 17 7/8 in |
Height (In.) | 17-3/8 |
Width (In.) | 17-7/8 |
Details
Item | Enclosed Aluminum Reflector |
Reflector Type | Enclosed |
Refractor/Reflector Material | Aluminum |
Series | TE |
Lens Material | Aluminum |
Match Code | F |
For Use With | 175 to 400W Metal Halide, 70 to 400W High Pressure Sodium Lamps |
Material | Aluminum |
Color | Silver |
Finish | Gloss |
Standards | CSA Certified, UL Listed for Damp Locations, UL Listed for Wet Locations |
Accessory Type | Enclosed Aluminum Reflector |
Description
Enclosed Aluminum Reflector, For Use With 175 to 400W Metal Halide, 70 to 400W High Pressure Sodium Lamps, 17 7/8 in Overall Length, 17 7/8 in Overall Width, 24 3/8 in Overall Height, Silver Color, Enclosed Reflector Type, Aluminum Material, Gloss Finish, CSA Certified, UL Listed for Damp Locations, UL Listed for Wet Locations Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.