Shop All Emergency Lights
Lithonia Lighting
Emergency Light, LED, 120/277, White, 1.5W
Mfr # EU2L M12
Zoro # G6878020
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 0.7 W
- Input Voltage 120/277V AC
- Output Voltage 3.6 V DC
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EU2L M12
- Zoro # G6878020
- UPC # 191848035351
- Country of Origin China
- Category Emergency Lights
Dimensions
Length | 7 7/8 in |
Width | 2 3/4 in |
Height | 4 1/2 in |
Recommended Mounting Height | 7 1/2 ft |
Overall Width | 2 3/4 in |
Manufacturers Warranty Length | 2 yr |
Overall Height | 4 1/2 in |
Overall Length | 8 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 0.7 W, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Plastic, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Nickel Cadmium, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 2 W, Output Voltage 3.6 V DC, Width 2 3/4 in, Length 7 7/8 in, Height 4 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL 100a19/rough Service replacement light bulb lamp, 2PK (100A19/ROUGH SERVICE PQL)
- EKENA MILLWORK Wreath Ceiling Medallion (Fits Canopies up to 6"), 21 1/8"OD x 3 5/8"ID x 7/8"P (CM21WRUWF)
- ILC Replacement for Westinghouse 36838 replacement light bulb lamp (36838 WESTINGHOUSE)
- BULLDOG WINCH Plug, Replacement for 16.5k and 18.5k (20399)
- LITHONIA LIGHTING LED Wet Location Emergency Light/Exit (WLTC 1 R TPS M4)
- LITHONIA LIGHTING Emergency Light, LED, 120 to 347VAC, 14" H (EXTL SP640L UVOLT LTP SDRT AELR)
- LITHONIA LIGHTING Led Emergency Light (263X1T)
- LITHONIA LIGHTING Emergency Light, LED, 9.6VDC, 9-23/32" L (ELM2L UVOLT LTP M12)
- LITHONIA LIGHTING ACUITY LITHONIA 3 Incandescent Lamps, Emergency Light (ELT1250NY)
- LITHONIA LIGHTING Remote Head, 5 to 30V, LED, Thrmplst, Whte (ELMRE LP220L T M12)
- COMPASS Slim LED AC/Emergency Outdoor Light (CUSO4BK-H-ND)
- Lithonia Lighting Emergency Lights