Shop All Emergency Lights
Lithonia Lighting
Emergency Light, LED, 120 to 347VAC, 14" H
Mfr # INDL SP640L UVOLT LTP SDRT AELR
Zoro # G908644334
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 to 347 V AC
- Lighting Technology LED
- Housing Material Thermoplastic
- Battery Chemistry Lithium Iron Phosphate
- Self Diagnostics Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # INDL SP640L UVOLT LTP SDRT AELR
- Zoro # G908644334
- UPC # 00196182792731
- Country of Origin Mexico
- Category Emergency Lights
Dimensions
Overall Height | 14 in |
Recommended Mounting Height | 24 ft |
Overall Length | 10 1/2 in |
Overall Width | 6 1/2 in |
Manufacturers Warranty Length | 5 yr |
Description
Emergency Light, Lighting Technology LED, Battery Chemistry Lithium Iron Phosphate, Features Constant Light Output Over the Full Discharge Period
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED 12" 3000K 120V AC. Under Cabinet lighting Fixture (SG-LED-12/30-W)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-C 26W/841/2P/ALTO)
- ILC Replacement for Damar Kulka 5110 By22d Socket SOX (KULKA 5110 BY22D SOCKET SOX DAMAR)
- PACIFIC HELMETS Yellow No Led Industrial Handheld Flashlight, 120 lm (14431)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-7/32"L, 4.8W (ELM2LF M12)
- LITHONIA LIGHTING Emergency Exit Light, Contractor, Black (EU2C B M6)
- LITHONIA LIGHTING Lithonia Lighting 3495017 120 & 277 V Metal LED Glass Emergency Light - White (3495017)
- LITHONIA LIGHTING Remote Head (ERE GY T WP SQ M12)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 9-23/32"L, 4.8W (ELM2L B M12)
- LITHONIA LIGHTING LED Emergency Combo Light, Red or Green Switchable, Round Lamp Heads (ECRG RD)
- HUBBELL LIGHTING Compass Lighting CU2B LED Black Emergency Unit w/ Adjustable Heads (CU2B)
- Lithonia Lighting Emergency Lights