Shop All Emergency Lights
This Product is Discontinued
Lithonia Lighting
Emergency Light, 120/277V, 12.0W, Halogen (Discontinued)
Mfr # ELT24 H1206
Zoro # G8532218
Free Shipping & Returns
This Product is Discontinued
Key Features
- Voltage - Emergency Lighting and Exit Signs 120/277
- Lamp Watts - Emergency Lighting and Exit Signs 12.0 W
- Input Voltage 120/277V AC
- Lighting Technology Halogen
- Output Voltage 6 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # ELT24 H1206
- Zoro # G8532218
- UPC # 745971649666
- Country of Origin Mexico
- Category Emergency Lights
Dimensions
Length | 11 5/8 in |
Width | 4 3/4 in |
Height | 14 in |
Overall Height | 14 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 4 3/4 in |
Overall Length | 11 3/4 in |
Description
Emergency Light, Voltage - Emergency Lighting and Exit Signs 120/277, Lamp Watts - Emergency Lighting and Exit Signs 12.0 W, Lighting Technology Halogen, Housing Material - Emergency Lighting and Exit Signs Steel, Housing Color - Emergency Lighting and Exit Signs Beige, Battery Chemistry Sealed Lead Acid, Number of Lamp Heads 2, Emergency Illumination Time - Emergency Lighting and Exit Signs 90 min, Watts @ 90 Minutes 24 W, Output Voltage 6 V DC, Width 4 3/4 in, Length 11 5/8 in, Height 14 in
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.