Shop All Exit Signs with Lights
Lithonia Lighting
Edg-Lt ExtSgn, Alum, Silvr, 15 1/8in, 3W
Mfr # EDGNY 1 R EL
Zoro # G0400197
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15 1/8 in
- Height 13 1/4 in
- Letter Color Red
- Number of Faces 1
- Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EDGNY 1 R EL
- Zoro # G0400197
- UPC # 745974327073
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 15 1/8 in |
Height | 13 1/4 in |
Letter Size | 1 in Stroke x 8 in High |
Depth | 1 3/4 in |
Text Stroke Width | 1 in |
Text Height | 8 in |
Overall Width | 15 1/8 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 13 1/4 in |
Text Size | 1 in Stroke x 8 in High |
Overall Depth | 1 3/4 in |
Description
Edge-lit Exit Sign, Letter Color Red, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Gray, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Faceshield Adapter, For Use With Sentry III Hard Hats, SC-6, Charger Series Hard Hats Black (14944)
- DURAFRAME Sign Holder, 5 1/2" x 8 1/2" Size, PK2 (491301)
- HONEYWELL NORTH N99 Disposable Respirator w/ Valve, S, White, PK10 (14110402)
- CARHARTT T-Shirt, Heather Gray, 4XL (K87-HGY 4XL REG)
- LITHONIA LIGHTING Ext Sgn, Alum, Silv, 13in, 2W (EDGR 2 GMR EL)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 3.4W (WLTE W 2 G EL)
- LITHONIA LIGHTING ExtSgn EmLt, Thrmp, Nic Cad, LED, 2.32W (ECBG LED M6)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 1W (LQM S W 3 R ELN 120/277M6)
- LITHONIA LIGHTING Exit Sign, Alum, Wht, 11 3/8in, 2W (LE S W 2 G EL N)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 13in, 2.8W (EDG 1 G EL M6)
- LITHONIA LIGHTING LED Ext Sgn, Plst, Wht, 11 5/8in, 3.1; 3.2W (EXRG)
- Lithonia Lighting Exit Signs with Lights