Shop All Exit Signs with Lights
Lithonia Lighting
Edg-Lt ExtSgn, Alum, Silvr, 13in, 2.8W
Mfr # EDG 1 G EL M6
Zoro # G2518993
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 in
- Height 11 1/8 in
- Fixture Wattage 2.8 W
- Background Color Clear
- Voltage - Emergency Lighting and Exit Signs 120/277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EDG 1 G EL M6
- Zoro # G2518993
- UPC # 745974508281
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 13 in |
Height | 11 1/8 in |
Letter Size | 3/4 in Stroke x 6 in High |
Depth | 1 3/4 in |
Overall Width | 13 in |
Manufacturers Warranty Length | 5 yr |
Text Height | 6 in |
Overall Height | 11 1/8 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Depth | 3 in |
Text Stroke Width | 3/4 in |
Description
Edge-lit Exit Sign, Letter Color Green, Number of Faces 1, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Gray, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M Particulate Filter, P100 Respiratory Protection - Pack of 2, Bayonet, NIOSH Approved (7000051991)
- CONDOR Safety Sign, 10 in x 7 in, Polyethylene (480J02)
- EASTER ISLAND MERCANTILE LEGENDS BIGFOOT CROSSING CAP (LEGBFCR)
- CONDOR Safety Reading Glasses, +2.00, Clear, Scratch-Resistant (52YP38)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 1W (LQM S W 3 R ELN 120/277M6)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 13 7/8in, 1W (LV S 1 R 120/277 EL N UM 4X)
- LITHONIA LIGHTING ExtSgn EmLt, Thermop, Nic Cad, LED, 4.3W (LHQM LED R)
- LITHONIA LIGHTING ExtSgn EmLt, Thermpl, Nic Cad, LED, 4.3W (LHQM LED R HO)
- LITHONIA LIGHTING Ext Sgn, Alum, Wht, 11 3/8in, 2W (LE S W 1 R)
- LITHONIA LIGHTING ACUITY LITHONIA Steel LED Exit Sign with Emergency Lights (LHXNY W 1 R)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silvr, 17 3/8in, 3W (EDGRNY 1 R EL)
- Lithonia Lighting Exit Signs with Lights