Shop All Exit Signs with Lights
Lithonia Lighting
Edg-Lt ExtSgn, Alum, Silv, 14 5/8in, 2.8W
Mfr # EDG 2 G M6
Zoro # G3096502
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 3/4 in
- Height 11 1/8 in
- Background Color Clear
- Mounting Universal
- Voltage 120/277 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EDG 2 G M6
- Zoro # G3096502
- UPC # 745974508434
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 12 3/4 in |
Height | 11 1/8 in |
Letter Size | 3/4 in Stroke x 6 in High |
Depth | 3/8 in |
Overall Depth | 5 1/2 in |
Overall Width | 13 5/8 in |
Text Stroke Width | 3/4 in |
Manufacturers Warranty Length | 5 yr |
Text Height | 6 in |
Text Size | 3/4 in Stroke x 6 in High |
Overall Height | 11 1/8 in |
Description
Edge-lit Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Gray, Emergency Back Up Battery No, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Disposable Clothing, 2XL, White, Tyvek, Zipper (CVZ11-XXL)
- CONDOR Safety Sign, 5 in Height, 7 in Width, Vinyl, Horizontal Rectangle, English, 470Z31 (470Z31)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (6-Point), Orange (19133)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 1 PR (KKC2PU-02-S)
- LITHONIA LIGHTING Combo Exit Fixture, Black/Green (LHQM LED B G M6)
- LITHONIA LIGHTING Ext Sgn, Alumin, Blck, 11 3/4in, 3W (LQC 1 G EL N)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 13 7/8in, 2W (LV S 2 R 120/277 UM 4X)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alumnm, Silv, 13in, 2.8W (EDG 1 G M6)
- LITHONIA LIGHTING Exit Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 R MVOLT EL N SD M6)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Blk, 11 3/4in, 3W (LQM S 3 R 120/277 EL N M6)
- NICOR LIGHTING Nicor Lighting EXL2-10UNV-AL-MR-R-2 12.75 in. Edge Lit LED Emergency Exit Sign; Mirrored & Red (EXL2-10UNV-AL-MR-R-2)
- Lithonia Lighting Exit Signs with Lights