Shop All Exit Signs with Lights
Lithonia Lighting
Edg-Lt ExtSgn, Alum, Silv, 13 5/8in, 2.01W
Mfr # EDG 2 G EL M6
Zoro # G0427323
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13 in
- Height 11 1/8 in
- Lamp Head Light Source - Emergency Lighting and Exit Signs No Heads
- Housing Color - Emergency Lighting and Exit Signs Gray
- Battery Chemistry Nickel Cadmium
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # EDG 2 G EL M6
- Zoro # G0427323
- UPC # 745974508465
- Country of Origin China
- Category Exit Signs with Lights
Dimensions
Width | 13 in |
Height | 11 1/8 in |
Letter Size | 3/4 in Stroke x 6 in High |
Depth | 4 15/16 in |
Overall Height | 11 1/8 in |
Overall Depth | 5 1/2 in |
Text Stroke Width | 3/4 in |
Overall Width | 13 5/8 in |
Manufacturers Warranty Length | 5 yr |
Text Height | 6 in |
Text Size | 3/4 in Stroke x 6 in High |
Description
Edge-lit Exit Sign, Letter Color Green, Number of Faces 2, Directional Indicators - Emergency Lighting and Exit Signs Universal Field Selectable Chevrons, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum, Housing Color - Emergency Lighting and Exit Signs Gray, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277, Number of Lamp Heads 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR PRODUCTS & CONTROLS Weatherproof Enclosure, Painted Enamel (WP-1)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48-101-VEND)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- DIESEL PROTECTION Diesel Protection D’Luxe Antislip Gloves, Size Large (36 Pairs) (ZZZ-DIE-DLX-1899x36)
- LITHONIA LIGHTING Exit Sign Led Wh 1W 1Pk (269XX0)
- LITHONIA LIGHTING Ext Sgn, Alum, Blck, 11 3/4in, 2W (LQC 2 G EL N)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 12 1/2in, 2.7W (WLTE W 1 R EL)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alumnm, Silv, 13in, 2.8W (EDG 1 G M6)
- LITHONIA LIGHTING Ext Sgn, Alumin, Blck, 11 3/4in, 3W (LQC 1 G EL N)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/8in, 2W (LE S 1 R)
- LITHONIA LIGHTING Ext Sgn, Thrmplst, Wht, 11 3/4in, 1W (LQM S W 3 R ELN 120/277M6)
- Lithonia Lighting Exit Signs with Lights