Shop All Wet Location Lights
This Product is Discontinued
Lithonia Lighting
Dust Resistant Fixture, T8HO, 98W, 120-277V (Discontinued)
Mfr # DMW 2 48T8HO MVOLT GEB10PS
Zoro # G2614062
Free Shipping & Returns
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Lamp Quantity 2
- Lamp Type T8HO
- Ballast Type Electronic Program Start
- Ambient Temp. Range -20 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lithonia Lighting
- MFR # DMW 2 48T8HO MVOLT GEB10PS
- Zoro # G2614062
- UPC # 745977218644
- Country of Origin Mexico
- Category Wet Location Lights
Dimensions
Nominal Height | 5 5/8 in |
Nominal Length | 4 ft |
Nominal Width | 8 1/8 in |
Overall Height | 5 5/8 in |
Overall Length | 50 in |
Overall Width | 8 1/8 in |
Description
4 ft, Lens Shape Tube-Style, Max. Fixture Wattage 88 W, Fluorescent, Sensor Type No Sensor, Mounting Style Ceiling, Surface, Suspended, Wall, Linkable No, For Bulb Type T8HO, Bulb Included No, Dimmable No, DMW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.