Shop All Wet Location Lights
This Product is Discontinued
Lithonia Lighting
Dust Resistant Fixture, T8, 56W, 120-277V (Discontinued)
Mfr # XWL232 MV
Zoro # G2937794
Free Shipping & Returns
This Product is Discontinued
Key Features
- Light Technology Fluorescent
- Lamp Quantity 2
- Lamp Type T8
- Ballast Type Electronic Instant Start
- Ambient Temp. Range 0 Degrees to 104 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # XWL232 MV
- Zoro # G2937794
- UPC # 745975639755
- Country of Origin China
- Category Wet Location Lights
Dimensions
Nominal Width | 6 1/2 in |
Nominal Height | 4 1/2 in |
Nominal Length | 4 ft |
Overall Length | 49 1/2 in |
Overall Width | 6 1/2 in |
Description
4 ft, Lens Shape Tube-Style, Max. Fixture Wattage 64 W, Fluorescent, Sensor Type No Sensor, Mounting Style Surface, Suspended, Linkable No, For Bulb Type T8, Bulb Included No, Dimmable No, XWL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.