Shop All LED Outdoor Lighting
This Product is Discontinued
Lithonia Lighting
Dusk To Dawn Security, Bronze (Discontinued)
Mfr # OLFL 14 PE BZ
Zoro # G5177191
This Product is Discontinued
Key Features
- Color Temp. 4000K
- Fixture Voltage 120V
- LED Replacement For 300W QH
- Housing Finish Bronze
- Watts 25W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lithonia Lighting
- MFR # OLFL 14 PE BZ
- Zoro # G5177191
- UPC # 00753573853497
- Country of Origin Unknown
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 6 7/16 in |
Fixture Height | 4 7/16 in |
Fixture Width | 7 3/8 in |
Height | 4 7/16 in |
Length | 6 7/16 in |
Width | 7 3/8 in |
Description
Floodlight, Lumens 2,000 lm, Fixture Wattage 74.8 W, Voltage 120V AC, Light Distribution Shape Type III, LED Replacement For 300W QH, Fixture Sensor Type Photocell, Light Technology LED, Fixture Mounting Location Wall, Mount Type Knuckle, Color Temperature 4000K, Color Rendering Index 70, Height 4 7/16 in, Width 7 3/8 in, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Glass, IP Rating IP65, Lumens per Watt 74.8 lm/W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.